140635.00
Description
140635.00 BRAKE AC MOTOR ; 10HP 1800RPM 215T ODP 230/460V 3PH 60HZ
Part # 140635.00
BDI # 24536278
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 28.8-26.8/13.4 Ampere | 4 Poles
Mounting Method:
Rigid