C123C;182TTDW16065
Description
C123C ; 182TTDW16065 GP AC MOTOR ; 3HP 1800RPM DP 182TC 3/60/230/460V
Part # C123C ; 182TTDW16065
BDI # 22328609
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 4 Poles
Mounting Method:
Round Frame