GT0881;364TTDBD6039
Description
364TTDBD6039 GP AC MOTOR ; 60HP 1800RPM DP 364T 3/60/200V
Part # GT0881
BDI # 24534271
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.375
Sync RPM:
1782
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
44
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 161 Ampere | 4 Poles
Mounting Method:
Rigid