Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
M1211T

COMPARE

M1211T

Description
M1211T AC MOTOR ; 15/3.8HP 1770/880RPM 3PH 60HZ 254T 3936M

BALDOR-RELIANCE

Part # M1211T

BDI # 129712

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 21.69
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 3.8 | 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY