EM2516T-8
Description
EM2516T-8 GENERAL PURPOSE MOTOR ; 25HP 3515RPM 3PH 60HZ 256T 3938M OPSB F1
Part # EM2516T-8
BDI # 127187
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2516T
Description
EM2516T GENERAL PURPOSE MOTOR ; 25HP 3515RPM 3PH 60HZ 256T 3938M OPSB F1
Part # EM2516T
BDI # 127186
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted