Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
M1019

COMPARE

M1019

Description
M1019 AC MOTOR ; .75/.33HP 1730/1165RPM 3PH 60HZ 56 3524M

BALDOR-RELIANCE

Part # M1019

BDI # 129696

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.07
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3 | 3/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY