EM2544T
Description
EM2544T GENERAL PURPOSE MOTOR ; 50HP 1185RPM 3PH 60HZ 365T 4466M OPSB F1
Part # EM2544T
BDI # 127225
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted