Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 67

Next

Compare
GDL1607T

COMPARE

GDL1607T

Description
GDL1607T AC MOTOR ; 7.5HP 1725RPM 1PH 60HZ 215TZ 3744LC ODTF

BALDOR-RELIANCE

Part # GDL1607T

BDI # 127943

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 22.57
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
GDL1615T

COMPARE

GDL1615T

Description
GDL1615T AC MOTOR ; 16HP 1760RPM 1PH 60HZ 256TZ 3956LC OPSB

BALDOR-RELIANCE

Part # GDL1615T

BDI # 127945

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 24.19
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 16HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2539T-5

COMPARE

EM2539T-5

Description
EM2539T-5 GENERAL PURPOSE MOTOR ; 40HP 1770RPM 3PH 60HZ 324T 4064M OPSB F1

BALDOR-RELIANCE

Part # EM2539T-5

BDI # 127210

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2551T

COMPARE

EM2551T

Description
EM2551T GENERAL PURPOSE MOTOR ; 75HP 1775RPM 3PH 60HZ 365T 4462M OPSB F1

BALDOR-RELIANCE

Part # EM2551T

BDI # 127237

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EFM2547T

COMPARE

EFM2547T

Description
EFM2547T GENERAL PURPOSE MOTOR ; 60HP 1775RPM 3PH 60HZ 364T 4278M OPSB F2

BALDOR-RELIANCE

Part # EFM2547T

BDI # 126924

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY