131849.00
Description
131849.00 AGRICULTURAL MOTOR ; 5-7 5HP 3450RPM 184 DP 208-230/460V
Part # 131849.00
BDI # 20181286
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5 | 7-1/2HP
Other Features:
Current Rating 12.9-12.5/6.2 Ampere | 2 Poles
Mounting Method:
Rigid
AFM3530
Description
AFM3530 AERATION FAN MOTOR ; 1.5HP 3450RPM 3PH 60HZ 143TZ 3424M TEAO
Part # AFM3530
BDI # 125120
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
11.74
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
UCME759
Description
UCME759 AXIAL FAN MOTOR ; 7.5-9.2 AIR OVERHP 3450RPM 3PH 60HZ 184T
Part # UCME759
BDI # 130670
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.88
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2 | 9.2HP
Mounting Method:
Foot Mounted
UCME1014
Description
UCME1014 AXIAL FAN MOTOR ; 10-14 AIR OVERHP 3450RPM 3PH 60HZ 215Z 3
Part # UCME1014
BDI # 130664
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.69
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10 | 14HP
Mounting Method:
Foot Mounted
UCME153
Description
UCME153 AXIAL FAN MOTOR ; 1.5-3HP 3450RPM 3PH 60HZ 143TYZ 3524M TE
Part # UCME153
BDI # 130665
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.37
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2 | 3HP
Mounting Method:
Foot Mounted