L3407
Description
L3407 GENERAL PURPOSE AC MOTOR ; .33HP 1140RPM 1PH 60HZ 48 3424L TEFC F1
Part # L3407
BDI # 129447
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
L3502
Description
L3502 GENERAL PURPOSE AC MOTOR ; .33HP 1140RPM 1PH 60HZ 56 3424L TEFC F1
Part # L3502
BDI # 129456
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.97
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted