M3355
Description
M3355 GENERAL PURPOSE AC MOTOR ; .17HP 1725RPM 3PH 60HZ 42 3316M TEFC F1
Part # M3355
BDI # 129536
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
Foot Mounted