5KE49UN8397
Description
5KE49UN8397 GENERAL PURPOSE MOTOR ; 1HP 1140RPM TEFC 145T 3/60/230/460V
Part # K2035
BDI # 17092170
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8-3.6/1.8 Ampere | 6 Poles
Mounting Method:
Round Frame
191606.00
Description
191606.00 GENERAL PURPOSE MOTOR ; 1HP 1740RPM 143 TEFC /575V 3PH 60HZ
Part # 191606.00
BDI # 22501520
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.2 Ampere | 4 Poles
Mounting Method:
Round Frame