Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 5 Ampere | 4 Poles
Mounting Method:
Rigid
LM16033
Description
LM16033 GENERAL PURPOSE AC MOTOR ; 5HP 1200RPM TEFC 215T 3/60/230/460
Part # LM16033
BDI # 558185
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13.8/6.9 Ampere | 6 Poles
Mounting Method:
Rigid
132478.00
Description
132478.00 ; POR 5HP 1800RPM.184TC.TEFC.230/460V.6
Part # 132478.00
BDI # 21551591
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13.7-12.6/6.3 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Rigid
199006.00
Description
199006.00 ; POR .5H3600R184TTFC230460V CT40C1.15SF
Part # 199006.00
BDI # 20181332
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 12/6 Ampere | 2 Poles
Mounting Method:
Rigid