Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
M1763T

COMPARE

M1763T

Description
M1763T AC MOTOR ; 25/6.3HP 1760/870RPM 3PH 60HZ 286T 1040M

BALDOR-RELIANCE

Part # M1763T

BDI # 129786

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 27.76
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 6.3 | 25HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY