VL3510T
Description
VL3510T GENERAL PURPOSE AC MOTOR ; 1HP 1750RPM 1PH 60HZ 143TC 3528L TEFC F1
Part # VL3510T
BDI # 131064
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
VL3513T
Description
VL3513T GENERAL PURPOSE AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 3524L N
Part # VL3513T
BDI # 131067
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
VBL3510T
Description
VBL3510T GENERAL PURPOSE AC MOTOR ; 1HP 1740RPM 1PH 60HZ 143TC 3526LC TEFC F
Part # VBL3510T
BDI # 130674
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.86
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face