Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
R438;TCA0153AP211GAA009

COMPARE

R438;TCA0153AP211GAA009

Description
TCA0153AP211GAA009 GP AC MOTOR ; 14.9KW 1200RPM 3PH 575V 60HZ TEFC

LEESON

Part # R438

BDI # 24534977

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.89
Sync RPM: 1180
Hertz: 60
Shaft Diameter - Millimeter: 48.006

Overall Length - Inch: 14.41
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 21.4 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY