132329.00
Description
132329.00 FARM DUTY MOTOR ; 5HP 1800RPM 184T TEFC 230/460V 3PH 60HZ
Part # 132329.00
BDI # 24535789
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 12.6/6.3 Ampere | 4 Poles
Mounting Method:
Rigid
199007.00
Description
199007.00 ; POR .5H1800R184TTFC230460V CT40C1.GNRL
Part # 199007.00
BDI # 20181319
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 12.4/6.2 Ampere | 4 Poles
Mounting Method:
Rigid