IDM3664T
Description
IDM3664T INVERTER DUTY MOTOR ; 2HP 1165RPM 3PH 60HZ 184TC 0642M TEBC F1
Part # IDM3664T
BDI # 128882
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.71
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
VECP3664T
Description
VECP3664T SEVERE DUTY MOTOR ; 2HP 1165RPM 3PH 60HZ 184TC 0642M TEFC F1
Part # VECP3664T
BDI # 130813
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.98
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
ZDM3664T
Description
ZDM3664T VECTOR DUTY MOTOR ; 2HP 1165RPM 3PH 60HZ 184TC 0642M TEBC F1
Part # ZDM3664T
BDI # 132146
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
132427.00
Description
132427.00 GENERAL PURPOSE MOTOR ; 2HP 1200RPM 184TC ODP 230/460V 3PH 60HZ
Part # 132427.00
BDI # 24535717
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.2
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 7.15/3.6 Ampere | 6 Poles
Mounting Method:
C-Face