EM2550T
Description
EM2550T GENERAL PURPOSE AC MOTOR ; 100HP 3540RPM 3PH 60HZ 365TS 4266M OPSB
Part # EM2550T
BDI # 127236
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted