ECP44156TR-4
Description
ECP44156TR-4 SEVERE DUTY MOTOR ; 150HP 1190RPM 3PH 60HZ 447T A44120M TEFC
Part # ECP44156TR-4
BDI # 126713
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM2564T-4
Description
EM2564T-4 GENERAL PURPOSE MOTOR ; 200HP 1190RPM 3PH 60HZ 447T 18112M OPEN
Part # EM2564T-4
BDI # 127266
Features
Enclosure:
ODP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP844156T-4
Description
ECP844156T-4 SEVERE DUTY MOTOR ; 150HP 1190RPM 3PH 60HZ 447T TEFC FOOT
Part # ECP844156T-4
BDI # 126873
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
XT31506T-4
Description
XT31506T-4 AC MOTOR ; 150HP 1190RPM 3PH 60HZ 447T A44112M TEFC
Part # XT31506T-4
BDI # 26354439
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted