KL3403
Description
KL3403 GENERAL PURPOSE AC MOTOR ; .25HP 1725RPM 1PH 60HZ 56C 3411L TEFC F1
Part # KL3403
BDI # 129332
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
C-Face
KM3454
Description
KM3454 GENERAL PURPOSE AC MOTOR ; .25HP 1735RPM 3PH 60HZ 56C 3410M TEFC F1
Part # KM3454
BDI # 129336
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
C-Face
KNM3454
Description
KNM3454 GENERAL PURPOSE AC MOTOR ; .25HP 1735RPM 3PH 60HZ 56C 3410M TENV F1
Part # KNM3454
BDI # 129339
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
C-Face
KBM3454
Description
KBM3454 BRAKE MOTOR ; .25HP 1725RPM 3PH 60HZ 56C BRAKE 3413M
Part # KBM3454
BDI # 129321
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.36
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.81
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
C-Face