RL1307A
Description
RL1307A HEATING/COOLING SYSTEM AC MOTOR ; 3/4HP 56H FRM 1800RPM 115/230VAC
Part # RL1307A
BDI # 130458
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
HVAC
Mounting Method:
Resilient
RL1310A
Description
RL1310A HEATING/COOLING SYSTEM AC MOTOR ; 1HP 56H FRM 1800RPM 115/230VAC
Part # RL1310A
BDI # 130461
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
HVAC
Mounting Method:
Resilient