Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
M3353

COMPARE

M3353

Description
M3353 GENERAL PURPOSE AC MOTOR ; .13HP 1725RPM 3PH 60HZ 42 3313M TEFC F1

BALDOR-RELIANCE

Part # M3353

BDI # 129535

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 9.56
Base to Center of Shaft - Millimeter: 66.548
Inch - Metric: Inch
Horse Power: 1/8HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3353

COMPARE

L3353

Description
L3353 GENERAL PURPOSE AC MOTOR ; .13HP 1725RPM 1PH 60HZ 42 3313L TEFC F1

BALDOR-RELIANCE

Part # L3353

BDI # 129435

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 9.56
Base to Center of Shaft - Millimeter: 66.548
Inch - Metric: Inch
Horse Power: 1/8HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3352

COMPARE

L3352

Description
L3352 ; .13HP 3450RPM 1PH 42 3310L

BALDOR-RELIANCE

Part # L3352

BDI # 129434

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 9.56
Base to Center of Shaft - Millimeter: 66.548
Inch - Metric: Inch
Horse Power: 1/8HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY