M1208T
Description
M1208T AC MOTOR ; 5/1.3HP 1725/850RPM 3PH 60HZ 184T 3634M
Part # M1208T
BDI # 129709
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1.3 | 5HP
Mounting Method:
Foot Mounted
M1558T
Description
M1558T AC MOTOR ; 5/1.3HP 1725/850RPM 3PH 60HZ 184T 3640M
Part # M1558T
BDI # 129748
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.04
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1.3 | 5HP
Mounting Method:
Foot Mounted
M1008T
Description
M1008T AC MOTOR ; 5/1.3HP 1725/850RPM 3PH 60HZ 184T 3634M
Part # M1008T
BDI # 129693
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1.3 | 5HP
Mounting Method:
Foot Mounted
M1758T
Description
M1758T AC MOTOR ; 5/1.3HP 1725/850RPM 3PH 60HZ 184T 3640M
Part # M1758T
BDI # 129781
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.04
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1.3 | 5HP
Mounting Method:
Foot Mounted