V 56H17T5302E K G15K
Description
056H17T5302 VARIABLE SPEED MOTOR
Part # V 56H17T5302E K G15K
BDI # 24187733
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Bolt-On
143THTR5326 W/ A312
Description
143THTR5326 W/ A312 AC MOTOR ; W/ BRAKE A312 INSTALLED
Part # 143THTR5326 W/ A312
BDI # 25847736
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Bolt-On