00318OS1C184T-S
Description
00318OS1C184T-S AC MOTOR ; 3HP 1800RPM 1PH 60HZ 208-230V ODP
Part # 00318OS1C184T-S
BDI # 24221509
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Standard Efficient
Mounting Method:
Foot Mounted