VHECP2394T
Description
VHECP2394T PUMP MOTOR ; 30M 2P TEFC VER 254HP 32-6 SE DRIPCOVER
Part # VHECP2394T
BDI # 130967
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.73
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP4109T
Description
VHECP4109T PUMP MOTOR ; 40HP 3540RPM 3PH 60HZ 324HP 1240M TEFC F
Part # VHECP4109T
BDI # 130739
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.72
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP3663T
Description
VHECP3663T PUMP MOTOR ; 5HP 3490RPM 3PH 60HZ 184 HP 0632M TEFC F
Part # VHECP3663T
BDI # 130970
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
22.18
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP4106T
Description
VHECP4106T PUMP MOTOR ; 20HP 3540RPM 3PH 60HZ 256HP 0944M TEFC
Part # VHECP4106T
BDI # 130978
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.73
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP4114T
Description
VHECP4114T PUMP MOTOR ; 52M 2P TEFC VER 326HP 32-6 SE DRIPCOVER
Part # VHECP4114T
BDI # 130741
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.72
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Pump Motor
Mounting Method:
P-Base