X035;048A11O1774
Description
048A11O1774 FAN/BLOWER MOTOR ; 1/3HP 1075RPM OPAO 48Y 1/60/115V
Part # X035
BDI # 22325495
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 4.2 Ampere | 6 Poles
Mounting Method:
Three Lug Mount
X223;048A11O2050
Description
048A11O2050 GP AC MOTOR ; 1/5HP 1075RPM OPAO 48Z 1/60/230V
Part # X223
BDI # 22325543
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.2HP
Other Features:
Current Rating 1.1 Ampere | 6 Poles
Mounting Method:
Three Lug Mount
X222;048A11O1109
Description
048A11O1109 GP AC MOTOR ; 1/3HP 1075RPM OPAO 48Y 1/60/230V
Part # X222
BDI # 22325447
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 2.6 Ampere | 6 Poles
Mounting Method:
Three Lug Mount