Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
V008A;364VTDC6026

COMPARE

V008A;364VTDC6026

Description
364VTDC6026 AC MOTOR ; 60HP 1800RPM WP1 364TP 3/60/230/460V

LEESON

Part # V008A

BDI # 22332135

Features

Enclosure: WP
Shaft Diameter - Inch: 1.875
Sync RPM: 1780/1480
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Current Rating 150/75 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
170021.00

COMPARE

170021.00

Description
170021.00 ; POR 50 HP 1800 230/460 DP 326T W2

LEESON

Part # 170021.00

BDI # 20183984

Features

Enclosure: DP
Shaft Diameter - Inch: 2.125
Sync RPM: 1780/1480
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Current Rating 129 To 118/59 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
170019.00

COMPARE

170019.00

Description
170019.00 ; POR 40HP 1800 230/460 TEFC

LEESON

Part # 17001900

BDI # 17098736

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1780/1480
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Current Rating 100 To 92/46 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY