00418ET3YAL112M-W22

COMPARE

00418ET3YAL112M-W22

Description
00418ET3YAL112M-W22 AC MOTOR ; 5.5HP 1800RPM 3PH 230V/460V 112M FRAME

WEG

Part # 00418ET3YAL112M-W22

BDI # 22580227

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.102
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28

Overall Length - Inch: 15.472
Base to Center of Shaft - Millimeter: 112
Inch - Metric: Metric
Horse Power: 5-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
193358.60

COMPARE

193358.60

Description
193358.60 GENERAL PURPOSE AC MOTOR ; 2HP-1 5KW 1100RPM DF100LC TEFC 230/460V

LEESON

Part # 193358.60

BDI # 556527

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.102
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28

Base to Center of Shaft - Millimeter: 100
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 6/3 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
MVM3615C-50

COMPARE

MVM3615C-50

Description
MVM3615C-50 AC MOTOR

BALDOR-RELIANCE

Part # MVM3615C-50

BDI # 130183

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.102
Sync RPM: 1800
Hertz: 50
Shaft Diameter - Millimeter: 28

Overall Length - Inch: 17.39
Current: AC
Inch - Metric: Metric
Horse Power: 5HP
Mounting Method: F2 Face

Price Inventory : Available to order
Loading Price
QTY
MVM3613D

COMPARE

MVM3613D

Description
MVM3613D 3PH AC MOTOR

BALDOR-RELIANCE

Part # MVM3613D

BDI # 130181

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.102
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28

Overall Length - Inch: 13.41
Current: AC
Inch - Metric: Metric
Horse Power: 5HP
Mounting Method: B5 Face

Price Inventory : Available to order
Loading Price
QTY