EM2394T-8
Description
EM2394T-8 GENERAL PURPOSE AC MOTOR ; 15HP 3525RPM 3PH 60HZ 254T 0930M TEFC F1
Part # EM2394T-8
BDI # 127168
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3771T-8
Description
EM3771T-8 GENERAL PURPOSE AC MOTOR ; 10HP 3490RPM 3PH 60HZ 215T 0730M TEFC F1
Part # EM3771T-8
BDI # 127398
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4106T-8
Description
EM4106T-8 GENERAL PURPOSE AC MOTOR ; 20HP 3510RPM 3PH 60HZ 256T 0936M TEFC F1
Part # EM4106T-8
BDI # 127416
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3660T-8
Description
EM3660T-8 GENERAL PURPOSE AC MOTOR ; 18M 2P TEFC HOR 182T SUPER E
Part # EM3660T-8
BDI # 127363
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2514T-8
Description
EM2514T-8 GENERAL PURPOSE MOTOR ; 20HP 3510RPM 3PH 60HZ 254T 3928M OPSB F1
Part # EM2514T-8
BDI # 127179
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted