Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
258492
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7340B
Description
7340B ANGULAR CONTACT BALL BEARING ; 200MM ID 420MM OD 80MM W
Part # 7340B
BDI # 1213384
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
253981
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Normal Axial Internal Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)