5220 2RS
Description
5220 2RS DOUBLE ROW BALL BEARING ; 100MM ID 180MM OD 60.3MM WIDE SEALED
Part # 5220 2RS
BDI # 21488520
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
5213 2RS
Description
5213 2RS ANGULAR CONTACT BEARING ; 65MM BORE 120MM OD 38.1MM WD DR 2 SEALS
Part # 5213 2RS
BDI # 18151419
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493625
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7002A
Description
7002A ANGULAR CONTACT BALL BEARING ; 15MM ID 32MM OD 9MM WIDE
Part # 7002A
BDI # 21488602
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
5310 2RS
Description
5310 2RS ANGULAR CONTACT BEARING ; 50MM BORE 110MM OD 44.4MM WD DR 2 SEALS
Part # 5310 2RS
BDI # 18151557
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493624
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5305 ZZ
Description
5305 ZZ ANGULAR CONTACT BEARING ; 25MM BORE 62MM OD 25.4MM WD DR
Part # 5305 ZZ
BDI # 18151535
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493596
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)