C662;5KC49SN2418U
Description
5KC49SN2418U GP AC MOTOR ; 1.5HP 3450RPM TEFC 56 1/60/115/230V
Part # C662
BDI # 17090108
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.4 Ampere | 2 Poles
Mounting Method:
Rigid
M009086.00
Description
M009086.00 AGRICULTURAL MOTOR ; 0.50HP 1PH 1800RPM 115/208230V TEFC
Part # M009086.00
BDI # 557319
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Agricultural
Mounting Method:
Rigid
M009089.00
Description
M009089.00 AGRICULTURAL MOTOR ; 1.5HP 1PH 1800RPM 115/208230V TEFC
Part # M009089.00
BDI # 557322
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Agricultural
Mounting Method:
Rigid
M009594.00
Description
M009594.00 AGRICULTURAL MOTOR ; 1 5HP 1725RPM 56H TENV 115/230V
Part # M009594.00
BDI # 557329
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Agricultural
Mounting Method:
Rigid
M009782.00
Description
M009782.00 AGRICULTURAL MOTOR ; 1HP 1725RPM 56H TENV 115/230V
Part # M009782.00
BDI # 557332
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Agricultural
Mounting Method:
Rigid