M009594.00
Description
M009594.00 AGRICULTURAL MOTOR ; 1 5HP 1725RPM 56H TENV 115/230V
Part # M009594.00
BDI # 557329
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Agricultural
Mounting Method:
Rigid
M009782.00
Description
M009782.00 AGRICULTURAL MOTOR ; 1HP 1725RPM 56H TENV 115/230V
Part # M009782.00
BDI # 557332
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Agricultural
Mounting Method:
Rigid
M099799.00
Description
M099799.00 AGRICULTURAL MOTOR ; 0.25HP 1PH 1800RPM 115/230V TENV
Part # M099799.00
BDI # 557347
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Agricultural
Mounting Method:
Rigid
M099836.00
Description
M099836.00 AGRICULTURAL MOTOR ; POR 0.50HP 1PH 900RPM 115/230V TEAO
Part # M099836.00
BDI # 557350
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Agricultural
Mounting Method:
Resilient
M099900.00
Description
M099900.00 FAN BLOWER MOTOR ; POR 1/3HP 1625RPM 48Y TEAO 115/230V
Part # M099900.00
BDI # 557353
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Agricultural
Mounting Method:
Rigid