M099799.00

COMPARE

M099799.00

Description
M099799.00 AGRICULTURAL MOTOR ; 0.25HP 1PH 1800RPM 115/230V TENV

LEESON

Part # M099799.00

BDI # 557347

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Agricultural
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY