117883.00
Description
117883.00 AGRICULTURAL MOTOR ; 1HP 1800RPM 56YZ TEFC 115/230V
Part # 117883.00
BDI # 20182621
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
80.975
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Auger Drive | Rolled Steel Frame Material | B Insulation Class | Counterclockwise/Clockwise Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid
117888.00
Description
117888.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1800RPM 56YZ TEFC 115/230V 1PH
Part # 117888.00
BDI # 20180583
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Auger Drive | Rolled Steel Frame Material | B Insulation Class | Counterclockwise/Clockwise Shaft Rotation | Continuous Duty Cycle
117887.00
Description
117887.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1800RPM 56YZ TEFC 115/230V 1PH
Part # 117887.00
BDI # 20180652
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Auger Drive | Rolled Steel Frame Material | B Insulation Class | Counterclockwise/Clockwise Shaft Rotation | Continuous Duty Cycle