140BIC588B3
Description
140BIC588B3 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE
Part # 140BIC588B3
BDI # 1310576
Features
Enclosure:
Open
Outer Race Width - Millimeter:
57.15
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
18.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
100BIC439B6
Description
100BIC439B6 DEEP GROOVE BALL BEARING ; 10" ID X 13.25" OD X 1.62" WD OPEN
Part # 100BIC439B6
BDI # 1309929
Features
Enclosure:
Open
Outer Race Width - Millimeter:
41.275
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
100BIH439B4
Description
100BIH439B4 BALL BEARING ; POR NON RETURNABLE
Part # 100BIH439B4
BDI # 1309930
Features
Enclosure:
Open
Outer Race Width - Millimeter:
41.275
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6056M
Description
6056M DEEP GROOVE BALL BEARING ; 280MM ID 420MM OD 65MM WD OPEN
Part # 6056M
BDI # 21965207
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6080M-C3
Description
6080M-C3 DEEP GROOVE BALL BEARING ; 400MM ID 600MM OD 90MM WD OPEN
Part # 6080M-C3
BDI # 21966039
Features
Enclosure:
Open
Outer Race Width - Millimeter:
90
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No