KF140XP0
Description
KDN.KF140XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 14.0"IDX15.5"ODX.75" WIDE
Part # KDN.KF140XP0
BDI # 21439928
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC120CP0
Description
KDN.KC120CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 12"IDX12.75"OD
Part # KDN.KC120CP0
BDI # 22924481
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KD180XP0
Description
KDN.KD180XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 18"IDX19"OD
Part # KDN.KD180XP0
BDI # 22924659
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB160XP0
Description
KDN.KB160XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.KB160XP0
BDI # 22924337
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
16.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC100CP0
Description
KDN.KC100CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 10"IDX10.75"OD
Part # KDN.KC100CP0
BDI # 22924465
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing