2205 2RS C3
Description
2205 2RS C3 SELF ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2205 2RS C3
BDI # 24010338
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2203 2RS
Description
2203 2RS SELF ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2203 2RS
BDI # 24005145
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2208 K 2RS C3
Description
2208 K 2RS C3 SELF ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2208 K 2RS C3
BDI # 24005153
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2209 K 2RS
Description
2209 K 2RS SELF ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2209 K 2RS
BDI # 24009243
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2207 K 2RS
Description
2207 K 2RS SELF ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2207 K 2RS
BDI # 23989105
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing