Features
Enclosure:
Open
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1213 C/3
Description
1213 C/3 SELF-ALIGNING BALL BEARING ; NON RETURNABLE
Part # 1213 C/3
BDI # 211292
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
5210 NR P/6 C/3
Description
5210 NR P/6 C/3 ANGULAR CONTACT BALL BRG ; NON RETURNABLE DOUBLE ROW
Part # 5210 NR P/6 C/3
BDI # 216681
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Double Row | Angular Contact | C3 Clearance | Max Type | Snap Ring Groove In Outer Ring | With Filling Slot
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267832
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No