KG-200 ARO
Description
KG-200 ARO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KG-200 ARO
BDI # 201114
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG-180 ARO
Description
KG-180 ARO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KG-180 ARO
BDI # 201109
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ-1068
Description
QJ-1068 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE SPLIT INNER RACE
Part # QJ-1068
BDI # 208262
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
258575
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
QJ-1068 C/3
Description
QJ-1068 C/3 ANGULAR CONTACT BALL BEARING ; SPLIT INNER RACE
Part # QJ-1068 C/3
BDI # 208263
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C3-Loose
16072 M P/6 C/3
Description
16072 M P/6 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 16072 M P/6 C/3
BDI # 211716
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable