7313-B-XL-MP-UA
Description
7313-B-XL-MP-UA X-LIFE BALL BEARING ; ANGULAR CONTACT 65MM X 140MM X 33MM
Part # 7313-B-XL-MP-UA
BDI # 1152127
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235632
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7204-B-XL-TVP
Description
7204-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 47MM X 14MM
Part # 7204-B-XL-TVP
BDI # 1151651
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235444
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3309-BD-XL-C3
Description
3309-BD-XL-C3 X-LIFE BEARING ; ANG CONTACT 45MM X 100MM
Part # 3309-BD-XL-C3
BDI # 19408417
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3210-BD-XL-TVH
Description
3210-BD-XL-TVH X-LIFE BEARING ; ANGULAR CONTACT 50MM X 90MM X 30.2MM
Part # 3210-BD-XL-TVH
BDI # 1179385
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3220-C3
Description
3220-C3 ANG CONTACT BALL BRG ; DBL ROW 100MM BORE X 180MM OD X 60.3MM W
Part # 3220-C3
BDI # 1179391
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257141
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)