QJ328-N2-MPA-C3-O-11-P2S-24461
Description
FAG QJ328-N2-MPA-C3-O-11-P2S-24461
Part # QJ328-N2-MPA-C3-O-11-P2S-24461
BDI # 1165992
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
235977
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
B7011-E-T-P4S-TBT-M
Description
B7011E.T.P4S.TBTM ; SPINDLE BALL BEARING
Part # B7011-E-T-P4S-TBT-M
BDI # 18101724
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.433
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Special Precision | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
3313-BD-XL-JH
Description
3313BC.JH ; ANGULAR CONTACT BALL BEARING
Part # 3313-BD-XL-JH
BDI # 18101400
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257241
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)