Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Lithium Base Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
18.263
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.506
Height - Inch:
0.719
Bore 2 - Inch:
1.516
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.344
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
0-5
Description
0-5 THRUST BALL BEARING ; NON RETURNABLE 38.1MM ID 59.53MM OD
Part # 0-5
BDI # 1197000
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.625
Bore 2 - Millimeter:
16.281
Height - Inch:
0.625
Bore 2 - Inch:
0.641
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.406
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Phenolic
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No