7906CTRV1VDULP3
Description
7906CTRV1VDULP3 AC BALL BEARING ; 30MM BOREX47MM ODX9MM W 1-ROW
Part # 7906CTRV1VDULP3
BDI # 24666826
Features
Enclosure:
1 Seal
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
7912CTRV1VDULP4Y
Description
7912CTRV1VDULP4Y ANGULAR CONTACT BRG ; 60MM DIA BORE 85MM OD 1 ROW 26MM W
Part # 7912CTRV1VDULP4Y
BDI # 25932766
Features
Enclosure:
1 Seal
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
Features
Enclosure:
1 Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Enclosure:
1 Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Enclosure:
1 Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)