ZKLF100200-2Z-XL
Description
ZKLF100200-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLF100200-2Z-XL
BDI # 1178972
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
7222-B-XL-N1-MP
Description
7222-B-XL-N1-MP X-LIFE BALL BEARING ; ANGULAR CONTACT 110MM X 200MM X 38MM
Part # 7222-B-XL-N1-MP
BDI # 1151891
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding
Cage Material:
Brass
Snap Ring:
Yes
Number of Bearings:
1 (Single)