S7022 ACD/P4ATBTA
Description
S7022 ACD/P4ATBTA ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # S7022 ACD/P4ATBTA
BDI # 1306429
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
2MM9332WI TUX
Description
2MM9332WI TUX PRECISION BALL BEARING ; POR TRIPLEX PHENOLIC 160MM BORE AC
Part # 2MM9332WI TUX
BDI # 22844507
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
3MMC9124WI TUL
Description
3MMC9124WI TUL PRECISION BALL BEARING ; POR TRIPLEX PHENOLIC 120MM BORE AC
Part # 3MMC9124WI TUL
BDI # 22845583
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
3MMC9124WI TUH
Description
3MMC9124WI TUH PRECISION BALL BEARING ; POR TRIPLEX PHENOLIC 120MM BORE AC
Part # 3MMC9124WI TUH
BDI # 22845595
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
3MMC9122WI TUX
Description
3MMC9122WI TUX PRECISION BALL BEARING ; POR TRIPLEX PHENOLIC 110MM BORE AC
Part # 3MMC9122WI TUX
BDI # 22844231
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring