Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
CB
Snap Ring:
No
Number of Bearings:
1 (Single)
51172 M P/6
Description
51172 M P/6 THRUST BALL BEARING ; NON RETURNABLE
Part # 51172 M P/6
BDI # 216139
Features
Height - Millimeter:
65
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
364
Height - Inch:
2.559
Bore 2 - Inch:
14.331
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row
Cage Material:
Brass
16072 M P/6 C/3
Description
16072 M P/6 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 16072 M P/6 C/3
BDI # 211716
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
51192 M P/6
Description
51192 M P/6 THRUST BALL BEARING ; NON RETURNABLE
Part # 51192 M P/6
BDI # 216149
Features
Height - Millimeter:
80
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
464
Height - Inch:
3.15
Bore 2 - Inch:
18.268
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Single Row
Cage Material:
Brass
61972 M P/6
Description
61972 M P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 61972 M P/6
BDI # 218939
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable