7328BX1WGDB/GL/4SQT
Description
7328BX1WGDB/GL/4SQT BALL BEARING ; 140MM ID 300MM OD 124MM W
Part # 7328BX1WGDB/GL/4SQT
BDI # 1213376
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
5324 M
Description
5324 M ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5324 M
BDI # 217345
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255910
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5324 M C/3
Description
5324 M C/3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5324 M C/3
BDI # 217346
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255911
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7324WN MBR DU
Description
7324WN MBR DU ANGULAR CONTACT BALL BRG ; 120MM ID 260MM OD 55MM WD
Part # 7324WN MBR DU
BDI # 1350571
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254949
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
2 (1 Pair)